Shop SQWINCHER
See all product information
Create Account
64oz Strawberry Lemonade Liquid Concentrate
- Mfr # 159030319
- Zoro # G4944195
product price:Â
$
14.69
/ea
Key Features
Drink Content Type
Regular
Thirst Quencher Package Size
64 oz
Yield Per Unit
5 gal
Color
Pink
Form
Liquid Concentrate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 159030319
- Zoro #
- G4944195
- UPC #
- 075880600053
- Country of Origin
- United States
- Item
- Sports Drink Mix
- Drink Content Type
- Regular
- Flavor
- Strawberry Lemonade
- Yield Per Unit
- 5 gal
- Color
- Pink
- Form
- Liquid Concentrate
- Yield per Unit
- 5 gal
- Electrolyte Type
- Maintenance
- Packaging
- Bulk
- Drink Form
- Liquid Concentrate
- Includes Immune Support
- Immune Support Not Included
- Includes All Natural Ingredients
- All Natural Ingredients Not Included
- Sugar Content
- Full-Sugar
- Wire Color
- Pink
Dimensions
- Thirst Quencher Package Size
- 64 oz
- Container Size
- 64 fl oz
Description
5 Gallon Yield, 64 oz Bottle Strawberry Lemonade Liquid Concentrate Drink Mix
- Electrolyte replenishment
- Potassium
- Gluten free
- No Stirring Required
Restrictions
This item has been restricted from sale in the following states:
ME, NJ
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.