Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Banner, 30 in H x, 72 in W, Nylon

  • Mfr # 158700260

  • Zoro # G4050737


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Includes
Brass Grommets
Height
30 in
Width
72 in
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158700260
Zoro #
G4050737
UPC #
-
Country of Origin
United States

Dimensions

Height
30 in
Width
72 in
Thickness
0.016 in
Grommet Size
1/2 in

Details

Item
Banner
Material
Nylon
Includes
Brass Grommets
Language
English
Legend
Squincher for Peak Performance
Legend Style
Symbol and Text
Write on Surface
No
Safety Banner Legend
Squincher For Peak Performance
Graffiti Resistant
No
Grommet Material
Nickel
Series
UltraFlex Ultima Pro FL PVC FrontLit Medi
Includes Wind Slits
No
Background Color
White
UV Resistant
Yes
Includes Frame
No
Reflective
No
Grommet Placement
Corners and Every 24"
Abrasion Resistant
No
Shape
Horizontal Rectangle
Finish
Matte
Maximum Service Temperature
220 Degrees F
Fabric Weight
13 oz/sq yd
Corrosion Resistant
No
Chemical Resistant
Yes
Number of Printed Sides
1
Protective Coating
No Protective Coating
Banner Edge Style
Heat Seam
Number of Grommets
8
Printed Language
English
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor

Description

Banner, Shape Horizontal Rectangle, Safety Banner Legend Squincher For Peak Performance, Sign Legend Style Symbol and Text, Printed Language English, Series UltraFlex Ultima Pro FL PVC FrontLit Medi, Background Color White, Number of Printed Sides 1, Width 72 in, Height 30 in, Thickness 0.016 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.