Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beverage Cooler, 2 gal., Yellow

  • Mfr # 158400102

  • Zoro # G6181281


product price: $38.19
/ea

Key Features

Capacity
2 gal.
Material
Plastic
With Wheels
Yes
Cooler Body Type
Beverage Dispenser
Exterior Width
9-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158400102
Zoro #
G6181281
UPC #
075880530046
Country of Origin
United States

Dimensions

Exterior Width
9-1/2"
Exterior Dia.
9 3/4 in
Exterior Length
10"
Exterior Height
14 in
Overall Width
18 7/8 in
Overall Height
14 1/8 in
Overall Diameter
9 3/4 in
Overall Length
18 7/8 in

Details

Capacity
2 gal.
Material
Plastic
With Wheels
Yes
Cooler Body Type
Beverage Dispenser
Primary Material
Plastic
Insulation
Insulated
Cooler Design
Liquid Storage and Dispensing
Body Color
Yellow
Lid Color
Blue
Features
BPA-Free, Screw Top Lid with Spigot on Sidewall
Cooler Capacity
2 gal
Type
Beverage Cooler
Ice Retention
Up to 1 day
Item
Beverage Dispenser
Product Type
Standard Beverage Dispensing Cooler
Capacity - Maximum
2 gal
Cold Retention - Maximum
1 day

Description

Beverage Dispenser, Capacity 2 gal., Plastic

Restrictions

This item has been restricted from sale in the following states: ME, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.