Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Cold Cup 12 oz. White, Paper, Pk100

  • Mfr # 158200101

  • Zoro # G4008462


product price: $11.25
/pk 100, $0.11/ea

Key Features

Disposable Foodware Capacity
12 oz
Disposable Foodware Coating/Lining
Wax
Wrapped/Unwrapped
Wrapped
Microwave Safe
No
Disposable Foodware Pattern
Sqwincher
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158200101
Zoro #
G4008462
UPC #
075880600176
Country of Origin
United States

Details

Item
Disposable Cold Cup
Disposable Foodware Capacity
12 oz
Disposable Foodware Coating/Lining
Wax
Wrapped/Unwrapped
Wrapped
Microwave Safe
No
Disposable Foodware Pattern
Sqwincher
Disposable Foodware Color
White
Disposables Product Grouping
Cold Cup
Material
Paper
Basic Foodware Material
Paper
Capacity
12 oz
Color
White
Disposable Foodware Capacity Range
12 to 16 oz
Disposable Cup Sub-category
Cold Cup
Number of Cups Included
100
Individually Wrapped or Unwrapped
Unwrapped
Maximum Capacity
12 oz
Coating or Lining
Wax
SFI Certified
Yes
Weight
Light-Weight
Compostable
Not Compostable
Hot or Cold Cup
Cold Cup
Pattern
Sqwincher
FSC Certified
No
USDA Certified Bio-based Products
No
Recyclable
Yes
BPI Certified
No
Wrapped or Unwrapped
Unwrapped
Bio-Based
No
Item Weight
Light-Weight

Description

Disposable Cold Cup, Hot or Cold Cup Cold Cup, Bio-Based No, BPI Certified No, Color White, Compostable Not Compostable, Compatible Manufacturer Lid Part Number Not Applicable, FSC Certified No, Material Paper, Maximum Capacity 12 oz, Microwave Safe No, Number of Cups Included 100, Pattern Sqwincher, Recyclable Yes, SFI Certified Yes, USDA Certified Bio-based Products No, Item Weight Light-Weight, Wrapped or Unwrapped Unwrapped, Compatible Grainger Lid Part Number Not Applicable

Restrictions

This item has been restricted from sale in the following states: ME, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.