Sports Drink Mix, 16.9 oz., Grape, PK8
Mfr # 159060904
Zoro # G4453854
product price: $7.35
/pk 8, $0.92/eaKey Features
Drink Content Type
Regular
Thirst Quencher Package Size
1.26 oz
Yield Per Unit
16.9 fl oz
Color
Purple
Form
Mix Powder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
159060904
Zoro #
G4453854
UPC #
075880012030
Country of Origin
United States
Dimensions
Thirst Quencher Package Size
1.26 oz
Container Size
1.3 oz
Details
Item
Sports Drink Mix
Drink Content Type
Regular
Flavor
Grape
Yield Per Unit
16.9 fl oz
Color
Purple
Form
Mix Powder
Yield per Unit
16.9 fl oz
Drink Form
Powder Concentrate
Packaging
Single-Serve
Includes All Natural Ingredients
All Natural Ingredients Not Included
Includes Immune Support
Immune Support Not Included
Sugar Content
Full-Sugar
Electrolyte Type
Maintenance
Description
Sports Drink Mix, Thirst Quencher Form Powder Concentrate, Flavor Grape, Yield per Unit 16.9 fl oz, Regular, Thirst Quencher Package Size 1.26 oz, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.