Shop SQWINCHER
See all product information
Create Account
Sqweeze Zero Assorted Freezer Pops
- Mfr # 159200231
- Zoro # G7677057
product price:Â
$
52.99
/pk of 150, $0.35/ea
Key Features
Drink Content Type
Sugar-Free
Thirst Quencher Package Size
3 oz
Yield Per Unit
3 oz
Color
Blue, Green, Orange, Pink, Red
Yield per Unit
3 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 159200231
- Zoro #
- G7677057
- UPC #
- 075880240419
- Country of Origin
- United States
- Item
- Freezer Pop
- Drink Content Type
- Sugar-Free
- Flavor
- Dragon Fruit/Mixed Berry/Orange/Punch/Watermelon
- Yield Per Unit
- 3 oz
- Color
- Blue, Green, Orange, Pink, Red
- Yield per Unit
- 3 oz
- Includes All Natural Ingredients
- All Natural Ingredients Not Included
- Product Type
- Freezer Pop
- Sugar Content
- Sugar-Free
- Wire Color
- Blue, Green, Orange, Pink, Red
Dimensions
- Thirst Quencher Package Size
- 3 oz
- Container Size
- 3 fl oz
Description
3 oz Yield SQWINCHER® Sqweeze Freezer Pops Zero Assorted Flavors
- Electrolyte Replenishment Freezer Pop
- No Calories
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.