S.R. Smith 70-209-7362 6 ft. Flyte Deck II Stand with Jig & Fulcrum Pad for Radiant White

  • Mfr # 70-209-7362

  • Zoro # G504154879


product price:  $1,429.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70-209-7362
Zoro #
G504154879
UPC #
840671112226
Country of Origin
China

Description

Features
  • High quality diving stand features tough color fast material that will hold up in all types of weather
  • The flyte deck ii stand comes with a concrete jig that is easily installed when paving your deck
  • Stand meets all nspi standards
  • Spring is derived from the diving board, not the base
  • Passive base - spring feature is derived from board
  • Durable & long lasting acrylic & fiberglass construction
  • 2 hole drill pattern
Specifications
  • Color: Radiant White
  • Size: 6'
  • Weight: 27 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.