Zoro Homepage
This item is Discontinued.
Sr Smith Ladder, 3 Steps, 32" Step Width 50-792S-32

Ladder, 3 Steps, 32" Step Width (Discontinued)

  • Mfr # 50-792S-32
  • Zoro # G7557895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-792S-32
Zoro #
G7557895
UPC #
840671106775
Country of Origin
United States

Dimensions

Step Width (In.)
32"

Details

Item
Ladder
Number of Steps
3
Type
Pool

Description

Ladder,3 Step,Rollout,32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.