Zoro Homepage

S.R.Smith 67209903 18 in. Commercial Mounting Kit

  • Mfr # 67209903

  • Zoro # G404112955


product price: $210.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67209903
Zoro #
G404112955
UPC #
840671109844
Country of Origin
United States

Description

Features
  • Commercial board mounting kit
  • For use with 10 ft and 12 ft commercial diving boards
Includes
  • (2) 1/2 Inch x 5 Inch Stainless Steel Carriage Bolts
  • (1) 18 Inch Top Mounting Plate
  • (2) 18 Inch Rubber Mounting Pad
  • (1) 18 Inch Bottom Mounting Plate
  • (2) 1/2 Inch Stainless Steel Lock Washer
  • (2) 1/2 Inch Stainless Steel Hex Nut
  • (2) 1/2 Inch White Rubber Nut Cap
Specifications
  • Size: 18"
  • Dimension: 18 x 2 x 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.