Basket Strainer, 2-1/2" Pipe, Flanged, Stainless steel, 285 psi at 100 Degrees F

  • Mfr # 0250-150B1FT-B

  • Zoro # G1555802


product price:  $536.81
/ea
Free Shipping & Returns

Key Features

Pipe Size
2-1/2"
Connection Type
Flanged
Max. Fluid Temp.
1100 Degrees F
Screen Material
304 Stainless Steel
Housing Material
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0250-150B1FT-B
Zoro #
G1555802
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
2-1/2"
Height
10-13/16"
Screen Size
3/64"
Length
17-1/2"
Mesh Size
0.05 in
Perforated Screen Size
0.0468 in
Connection Size
2 1/2 in

Details

Item
Basket Strainer
Connection Type
Flanged
Max. Fluid Temp.
1100 Degrees F
Screen Material
304 Stainless Steel
Housing Material
Stainless steel
Max. Pressure
285 psi at 100 Degrees F
Screen Area
13-11/64"
Flow Rate
120 gpm
Mesh
3/64"
Gasket Material
304 Stainless Steel
Standards
ASME B16.5
Strainer Style
Single
Application
Chemical Industry Oil and Gas, Metals and Mining, Power Industry, Process Industry, Pulp and Paper, Water and Waste
Strainer Type
Perforated
Cover Type
Bolted
Maximum Pressure
285 psi
Series
150B1
For Use With
Hot Water, Seawater, Water Cooling
Includes Screen
Yes
Maximum Temperature
406 Degrees F
Maximum Pressure at 100 deg F
285 psi

Description

Basket Strainer, Connection Size 2 1/2 in, Mesh Size 0.05 in, Screen Material 304 Stainless Steel, Maximum Temperature 406 Degrees F, Cover Type Bolted, Height 8 15/16 in, Maximum Pressure at 100 deg F 285 psi, Strainer Style Single, Housing Material Stainless Steel, Connection Type NPT, Maximum Pressure 285 psi, Application Chemical Industry Oil and Gas, Metals and Mining, Power Industry, Process Industry, Pulp and Paper, Water and Waste, Flow Rate 120 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.