Digital Industrial Pressure Gauge, 0 to 30 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # MGA-30-A-9V-R

  • Zoro # G4114485


product price:  $81.79
/ea

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MGA-30-A-9V-R
Zoro #
G4114485
UPC #
-
Country of Origin
Peru

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Case Depth
46 mm
Case Diameter
2.5 in
Battery Size
9V

Details

Item
Digital Industrial Pressure Gauge
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Pressure Detection
Gauge Case Material
ABS
Series
MGA
Lens Material
N/A - No lens
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
NEMA 4X
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Socket Material
304L Stainless Steel
Agency Compliance
RoHS
Includes
Instructions
Number of Display Digits
4
Resolution
Dependent on Range
Digital Pressure and Vacuum Gauge Type
Digital Pressure Gauge
Display Units
Bar & Mpa, psi
Case Color
Black
Calibration Certificate
No
Powered By
9V Battery
Features
For Use with Air/Gas Only, Rubber Boot, Zero Adjustment
Display
Backlit LCD
Case Material
ABS Thermoplastic
Peak Hold
Yes
Gauge Application
For Dry Air & Gases
Standards
CE Certified, NIST
Connection Type
MNPT
Wetted Materials
Stainless Steel
Display Range
0 to 30 psi
Process Temperature Range
14 Degrees to 140 Degrees F
Adjustable Set Points
Yes
Accuracy Grade Gauge Type
Industrial
Backlit Screen
Yes
Case Shape
Round
Includes Mounting Hardware
No
Vibration Resistance
Yes
Pressure Range Type
Pressure
Includes Rubber Boot
Yes
Primary Display Units
psi
Low Battery Indicator
No
Accuracy Grade
Grade 1A
Includes Calibration Certificate
No
Display Screen Type
LCD
Pressure Gauge Type
Industrial Pressure Gauge
Auto-Shutoff
Yes
Weatherproof
No
Sensor Material
316L Stainless Steel
Includes Batteries
Batteries Included
Number of Digits
4
Sensor Type
Diaphragm
Power Source
Battery
Display Resolution
0.01 psi
Primary Display Range
0 to 30
Process Connection Gender
Male
Non-Sparking
No
Response Time
Less Than 1 ms
Burst Pressure
15,000 psi
Languages
English
Ambient Operating Temperature Range
14 Degrees to 140 Degrees F
Automatic Shut-Off Time
3 min
Display Type
LCD
Operating Temperature Range
14 Degrees to 140 Degrees F
NEMA Enclosure Rating
4X
Pressure Measuring Units
Bar & Mpa, psi
Pressure Measurement - Maximum
30 psi
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
140 Degrees F
Process Media Temperature - Minimum
14 Degrees F
Includes Low Battery Indicator
No Low Battery Indicator

Description

Digital Industrial Pressure Gauge, Accuracy +/-1.00 Percent, Gauge Case Material ABS, Nominal Dial Size 2 1/2 in, Lens Material N/A - No lens, IP/NEMA Rating NEMA 4X, Hazardous Location Rating Not Rated, Sensor Material 316L Stainless Steel, Socket Material 304L Stainless Steel, Sensor Type Diaphragm, Process Connection Type NPT, Display Units Bar & Mpa, psi, Process Connection Gender Male, Battery Type 9V Battery, Process Connection Location Bottom, Process Connection Size 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.