Digital Vacuum Gauge with Transmitter, 0 to 1000 psi, 3 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # MG-500-A-M12-R

  • Zoro # G4672421


product price:  $242.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25% of Full Scale
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MG-500-A-M12-R
Zoro #
G4672421
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 in
Manufacturers Warranty Length
1 yr
Length
1 3/4 in
Nominal Dial Size
3 in
Cable Length
2 m
Gauge Process Connection Size
1/4 in
Case Height
4 in
Manufacturer Warranty Length
1 yr

Details

Item
Digital Vacuum Gauge with Transmitter
Accuracy
+/-0.25% of Full Scale
Process Connection Location
Bottom
Process Connection Type
NPT
Gauge Case Material
ABS
Series
MG-MD
Primary Pressure Range
0 to 1000
Primary Scale Units
psi
Number of Display Digits
4
Display
Backlit LCD
Calibration Certificate
No
Peak Hold
Yes
Case Color
Black
Powered By
12VDC
Socket Material
304L Stainless Steel
Features
Auto Zero, High and Low Pressure Set Points, Peakhold
Display Units
bar, MPa, psi
Digital Pressure and Vacuum Gauge Type
Digital Pressure Gauge
Output
4 to 20mA DC
Agency Compliance
RoHS
Power Required
8 to 30 V DC
Gauge Case Color
Black
Includes
Cable, Mating Connector
Connection Type
MNPT
Wetted Materials
Stainless Steel
NEMA Rating
NEMA 4X
Maximum Operating Temperature
140 Degrees F
Maximum Pressure
1,000 psi
Pressure Gauge Type
Industrial Pressure Gauge with Transmitter
Digital Display Characteristics
Backlit LCD
Minimum Pressure
0 psi
Power Source
4-20 mA Loop Powered
Gauge Process Connection Location
Bottom
Pressure Range Type
Pressure
Type of Pressure
Gauge
For Use With Media Type
Air, Brake Fluid, Diesel, Hydraulic Fluid, Hydrogen, Motor Oil, Nitrogen, Waste Water, Water
NIST Traceable Certificate
No
Switch Type
NPN Transistor Limit Switch
Gauge Process Connection Gender
Male
Number of Wires
4
IP Rating
IP65
Gauge Process Connection Type
NPT
Minimum Operating Temperature
14 Degrees F
Sensor Material
Stainless Steel
Operating Temperature Range
14 Degrees to 140 Degrees F
NEMA Enclosure Rating
4X
Pressure Measurement - Maximum
1,000 psi
Pressure Measuring Units
bar, MPa, psi
Display Screen Type
Backlit LCD
Output Power
4 to 20mA DC
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Pressure Measurement - Minimum
0 psi

Description

Digital Vacuum Gauge with Transmitter, Nominal Dial Size 3 in, Wetted Materials Stainless Steel, Accuracy +/-0.25 Percent of Full Scale, Minimum Pressure 0 psi, Maximum Pressure 1,000 psi, Display Units bar, MPa, psi, Output 4 to 20mA DC, Series MG-MD, Gauge Primary Range Units psi, Gauge Process Connection Gender Male, IP Rating IP65, NEMA Rating NEMA 4X, Gauge Process Connection Location Bottom, Gauge Process Connection Size 1/4 in, Gauge Process Connection Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products