Digital Vacuum Gauge with Transmitter, 0 to 50 psi, 3 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # MG-50-A-M12-R

  • Zoro # G4678161


product price:  $225.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25% of Full Scale
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG-50-A-M12-R
Zoro #
G4678161
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 in
Manufacturers Warranty Length
1 yr
Length
1 3/4 in
Nominal Dial Size
3 in
Cable Length
2 m
Gauge Process Connection Size
1/4 in
Case Height
4 in
Manufacturer Warranty Length
1 yr

Details

Item
Digital Vacuum Gauge with Transmitter
Accuracy
+/-0.25% of Full Scale
Process Connection Location
Bottom
Process Connection Type
NPT
Gauge Case Material
ABS
Series
MG-MD
Primary Pressure Range
0 to 50
Primary Scale Units
psi
Calibration Certificate
No
Display Units
bar, MPa, psi
Peak Hold
Yes
Socket Material
304L Stainless Steel
Display
Backlit LCD
Agency Compliance
RoHS
Output
4 to 20mA DC
Number of Display Digits
4
Digital Pressure and Vacuum Gauge Type
Digital Pressure Gauge
Powered By
12VDC
Case Color
Black
Features
Auto Zero, High and Low Pressure Set Points, Peakhold
Gauge Case Color
Black
Includes
Cable, Mating Connector
Power Required
8 to 30 V DC
NEMA Rating
NEMA 4X
Wetted Materials
Stainless Steel
Connection Type
MNPT
Gauge Process Connection Gender
Male
For Use With Media Type
Air, Brake Fluid, Diesel, Hydraulic Fluid, Hydrogen, Motor Oil, Nitrogen, Waste Water, Water
Maximum Pressure
50 psi
Number of Wires
4
Pressure Range Type
Pressure
Power Source
4-20 mA Loop Powered
Type of Pressure
Gauge
Maximum Operating Temperature
140 Degrees F
Minimum Pressure
0 psi
NIST Traceable Certificate
No
Pressure Gauge Type
Industrial Pressure Gauge with Transmitter
IP Rating
IP65
Gauge Process Connection Type
NPT
Minimum Operating Temperature
14 Degrees F
Switch Type
NPN Transistor Limit Switch
Gauge Process Connection Location
Bottom
Digital Display Characteristics
Backlit LCD
Sensor Material
Stainless Steel
Operating Temperature Range
14 Degrees to 140 Degrees F
Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
4X
Output Power
4 to 20mA DC
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Display Screen Type
Backlit LCD
Pressure Measurement - Maximum
50 psi
Pressure Measuring Units
bar, MPa, psi

Description

Digital Vacuum Gauge with Transmitter, Nominal Dial Size 3 in, Wetted Materials Stainless Steel, Accuracy +/-0.25 Percent of Full Scale, Minimum Pressure 0 psi, Maximum Pressure 50 psi, Display Units bar, MPa, psi, Output 4 to 20mA DC, Series MG-MD, Gauge Primary Range Units psi, Gauge Process Connection Gender Male, IP Rating IP65, NEMA Rating NEMA 4X, Gauge Process Connection Location Bottom, Gauge Process Connection Size 1/4 in, Gauge Process Connection Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.