Digital Vacuum Gauge with Transmitter, 0 to 500 psi, 3 in Dial, 1/4 in NPT, Bottom Location
Mfr # MG-500-A-M12-R
Zoro # G4691906
product price:Â $229.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/-0.25% of Full Scale
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MG-500-A-M12-R
Zoro #
G4691906
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Process Connection Size
1/4 in
Dial Size (In.)
3 in
Manufacturers Warranty Length
1 yr
Length
1 3/4 in
Cable Length
2 m
Nominal Dial Size
3 in
Gauge Process Connection Size
1/4 in
Case Height
4 in
Manufacturer Warranty Length
1 yr
Description
Digital Vacuum Gauge with Transmitter, Nominal Dial Size 3 in, Wetted Materials Stainless Steel, Accuracy +/-0.25 Percent of Full Scale, Minimum Pressure 0 psi, Maximum Pressure 500 psi, Display Units bar, MPa, psi, Output 4 to 20mA DC, Series MG-MD, Gauge Primary Range Units psi, Gauge Process Connection Gender Male, IP Rating IP65, NEMA Rating NEMA 4X, Gauge Process Connection Location Bottom, Gauge Process Connection Size 1/4 in, Gauge Process Connection Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.