Shop SSI

Industrial Pressure Gauge, 2 1/2 in Dial, 1/4 in NPT, Bottom Location, ABS Plastic Case Material

  • Mfr # MG1-5-A-9V-R
  • Zoro # G612007494

product price: 
$
267.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MG1-5-A-9V-R
Zoro #
G612007494
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Industrial Pressure Gauge
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Marine
Gauge Case Material
ABS Plastic
Series
MG-1
IP/NEMA Rating
NEMA 4X
Hazardous Location Rating
No
Panel-Mountable
No
Peak Hold
Yes
Number of Display Digits
4
Sensor Type
Diaphragm
Process Connection Gender
Male
Display Units
bar, MPa, psi
Power Source
Battery
Display Screen Type
LCD
Primary Display Units
bar, MPa, psi
Pressure Range Type
Pressure
Process Temperature Range
14 Degrees to 140 Degrees F
Primary Display Range
0 to 5 psi
Socket Material
316L Stainless Steel
Number of Digits
4
Response Time
Less Than 1 ms
Data Update Frequency
1 sec
Includes Rubber Boot
Yes
Backlit Screen
Yes
Includes Calibration Certificate
No
Sensor Material
316L Stainless Steel
Accuracy Grade
Grade 1A
Case Color
Black
Case Shape
Round
Memory Features
Peak Pressure Reading
Ambient Operating Temperature Range
14 Degrees to 140 Degrees F
Pressure Gauge Type
Industrial Pressure Gauge
Standards
REACH, RoHS
Low Battery Indicator
No
Burst Pressure
15,000 psi
Line Power Voltage
9 V
Compatible Process Media
Gas, Liquid
Display Range
0 to 5 psi
Accuracy Grade Gauge Type
Industrial
Display Type
LCD
NEMA Enclosure Rating
4X
Pressure Measurement - Maximum
5 psi
Process Media Temperature - Maximum
140 Degrees F
Process Media Temperature - Minimum
14 Degrees F
Pressure Measuring Units
bar, MPa, psi
Includes Low Battery Indicator
No Low Battery Indicator
Pressure Measurement - Minimum
0 psi
Power Source - TS Only
Battery
Power Source - old
Battery

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Depth
2.09 in
Case Diameter
3.07 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Battery Size
9V

Description

Digital Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.