Shop SSI

Industrial Pressure Gauge, 2 1/2 in Dial, 1/4 in NPT, Bottom Location, ABS Plastic Case Material

  • Mfr # MG1-50-A-9V-R
  • Zoro # G112007475

product price: 
$
267.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MG1-50-A-9V-R
Zoro #
G112007475
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Industrial Pressure Gauge
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Marine
Gauge Case Material
ABS Plastic
Series
MG-1
IP/NEMA Rating
NEMA 4X
Hazardous Location Rating
No
Panel-Mountable
No
Pressure Gauge Type
Industrial Pressure Gauge
Response Time
Less Than 1 ms
Sensor Type
Diaphragm
Peak Hold
Yes
Number of Digits
4
Primary Display Range
0 to 50 psi
Power Source
Battery
Process Connection Gender
Male
Data Update Frequency
1 sec
Process Temperature Range
14 Degrees to 140 Degrees F
Line Power Voltage
9 V
Pressure Range Type
Pressure
Includes Calibration Certificate
No
Includes Rubber Boot
Yes
Primary Display Units
bar, MPa, psi
Sensor Material
316L Stainless Steel
Standards
REACH, RoHS
Ambient Operating Temperature Range
14 Degrees to 140 Degrees F
Compatible Process Media
Gas, Liquid
Accuracy Grade
Grade 1A
Backlit Screen
Yes
Low Battery Indicator
No
Memory Features
Peak Pressure Reading
Display Units
bar, MPa, psi
Socket Material
316L Stainless Steel
Display Range
0 to 50 psi
Case Color
Black
Accuracy Grade Gauge Type
Industrial
Number of Display Digits
4
Burst Pressure
15,000 psi
Case Shape
Round
Display Screen Type
LCD
Display Type
LCD
Includes Low Battery Indicator
No Low Battery Indicator
Process Media Temperature - Maximum
140 Degrees F
Process Media Temperature - Minimum
14 Degrees F
Pressure Measurement - Minimum
0 psi
Pressure Measurement - Maximum
50 psi
Pressure Measuring Units
bar, MPa, psi
NEMA Enclosure Rating
4X
Power Source - TS Only
Battery
Power Source - old
Battery

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Case Depth
2.09 in
Case Diameter
3.07 in
Battery Size
9V

Description

Digital Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.