Pressure Gauge, 3 in Dial, 1/4 in NPT, Bottom Location, ABS Case Material

  • Mfr # MG-30/200-A-9V-R

  • Zoro # G410865098


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG-30/200-A-9V-R
Zoro #
G410865098
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 in
Nominal Dial Size
3 in
Battery Size
9V

Details

Item
Pressure Gauge
Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Food Processing Industry, Hydraulics, Pneumatics
Gauge Case Material
ABS
Series
MG-9V
IP/NEMA Rating
NEMA 4X
Panel-Mountable
No
Process Connection Gender
Male
Sensor Material
316L Stainless Steel
Process Temperature Range
14 Degrees to 140 Degrees F
Peak Hold
Yes
Primary Display Units
in Hg/psi
Display Units
in Hg, psi
Primary Display Range
-15 to 200
Pressure Range Type
Compound
Sensor Type
Diaphragm
Socket Material
304L Stainless Steel
Accuracy Grade
Grade 2A
Power Source
Battery
Display Range
-15 to 200 psi
Compatible Process Media
Brake Fluid, Diesel, Hydraulic Fluid, Hydrogen, Motor Oil, Nitrogen and Air, Salt Water, Sea Water, Waste Water
Includes Calibration Certificate
No
Pressure Gauge Type
Test Pressure Gauge
Process Media Temperature - Minimum
14 Degrees F
Vacuum Measurement - Maximum
0 psi
Process Media Temperature - Maximum
140 Degrees F
Pressure Measuring Units
in Hg, psi
Vacuum Measurement - Minimum
-15 psi
Pressure Measurement - Maximum
200 psi
Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
4X
Backlit Screen
Yes

Description

Pressure Gauge, Accuracy +/-0.50 Percent, Gauge Case Material ABS, Nominal Dial Size 3 in, Lens Material Not Applicable, IP/NEMA Rating NEMA 4X, Hazardous Location Rating Not Applicable, Compatible Process Media Brake Fluid, Diesel, Hydraulic Fluid, Hydrogen, Motor Oil, Nitrogen and Air, Salt Water, Sea Water, Waste Water, Sensor Material 316L Stainless Steel, Socket Material 304L Stainless Steel, Sensor Type Diaphragm, Process Connection Type NPT, Display Units in Hg, psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.