65 gal. Trash Can, Blue, Lift Up, Zink Chromate Steel, HDPE (Discontinued)
- Mfr # USD65B.100BL1
- Zoro # G3152156
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USD65B.100BL1
Zoro #
G3152156
UPC #
-
Country of Origin
United States
Dimensions
Height
42.2"
Details
Trash Container Capacity
65 gal.
Color
Blue
Material
Zink Chromate Steel, HDPE
Item
Trash Can
Top Design
Flat
Container Basic Material
Metal, Plastic
Primary Container Color
Blue
Container Mounting Style
Free-Standing
Capacity
65 gal.
Indoor/Outdoor
Outdoor
Opening Closure Type
Lift Up
Receptacle Container Style
Roll Out
Lid Options
Lid Included
Specific Container Material
Zink Chromate Steel, HDPE
Description
65 gal, Blue, Lid Included, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.