95 gal. Trash Can, Blue, Lift Up, Zink Chromate Steel, HDPE (Discontinued)
- Mfr # USD95B.100BL1
- Zoro # G3152165
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USD95B.100BL1
Zoro #
G3152165
UPC #
-
Country of Origin
United States
Dimensions
Height
44.3"
Details
Trash Container Capacity
95 gal.
Color
Blue
Material
Zink Chromate Steel, HDPE
Item
Trash Can
Top Design
Flat
Container Basic Material
Metal, Plastic
Primary Container Color
Blue
Indoor/Outdoor
Outdoor
Lid Options
Lid Included
Capacity
95 al.
Receptacle Container Style
Roll Out
Container Mounting Style
Free-Standing
Opening Closure Type
Lift Up
Specific Container Material
Zink Chromate Steel, HDPE
Description
95 gal, Lid Included, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.