Shop SSI
See all product information
Create Account
TemporaryStrainer, 11/8inL, SS, 740psi
- Mfr # TC1VD1W-A4A
- Zoro # G0839587
product price:Â
$
61.39
/ea
Key Features
Material of Construction
304 Stainless Steel
Connection
Wafer Flat Face
For Use With
Oil, Water
Type
Cone Style
Inside Dia.
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TC1VD1W-A4A
- Zoro #
- G0839587
- UPC #
- -
- Country of Origin
- China
- Item
- Temporary Strainer
- Material of Construction
- 304 Stainless Steel
- Connection
- Wafer Flat Face
- For Use With
- Oil, Water
- Type
- Cone Style
- Class
- 304
- Max. Temp. (F)
- 800 Degrees F
- Max. Pressure
- 740 psig
- Connection Type
- Wafer Flat Face
- Series
- TC
- Includes Screen
- Screen Included
- Strainer Type
- Perforated
- Body Material
- 304 Stainless Steel
- Material Grade
- 304
- Screen Material
- 304 Stainless Steel
- Maximum Temperature
- 800 Degrees F
- Maximum Pressure
- 740 psi
- Material
- 304 Stainless Steel
- Compatible Media
- Oil, Water
- Shell Material
- 304 Stainless Steel
Dimensions
- Inside Dia.
- 5/8 in
- Handle Width (In.)
- 1/8 in
- Length
- 1 1/8 in
- Outside Dia.
- 2 1/8 in
- Pipe Size
- 3/4 in
- Connection Size
- 3/4 in
- Perforated Screen Size
- 0.125 in
- Screen Diameter
- 5/8 in
- Flange Diameter
- 2 1/8 in
Description
Temporary Strainer, Pipe Size 3/4 in, Body Material 304 Stainless Steel, Connection Size 3/4 in, Flange Diameter 2 1/8 in, Length 1 1/8 in, Maximum Temperature 800 Degrees F, Screen Diameter 5/8 in, Screen Material 304 Stainless Steel, Connection Type Wafer Flat Face, For Use With Oil, Water, Includes Screen Screen Included, Material 304 Stainless Steel, Material Grade 304, Maximum Pressure 740 psi, Perforated Screen Size 0.125 in, Series TC, Strainer Type Perforated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.