Shop SSI

Y Strainer, 1/2" Pipe, FNPT x FNPT, Carbon Steel, 3500 psi at 100 Degrees F

  • Mfr # 0050-1500Y1TC-1
  • Zoro # G2653445

product price: 
$
111.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2"
Connection Type
FNPT x FNPT
Max. Fluid Temp.
800 Degrees F
Screen Material
304 Stainless Steel
Housing Material
Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0050-1500Y1TC-1
Zoro #
G2653445
UPC #
-
Country of Origin
China
Item
Y Strainer
Connection Type
FNPT x FNPT
Max. Fluid Temp.
800 Degrees F
Screen Material
304 Stainless Steel
Housing Material
Carbon Steel
Max. Pressure
3500 psi at 100 Degrees F
Gasket Material
304 Stainless Steel
Screen Area
1.41 sq in
Flow Rate
3 gpm
Standards
ASME B1.20.1
Mesh
1/32"
Blow-off Port
1/4"
Class
1500
Series
1500Y
Maximum Temperature
800 Degrees F
Port 1 Gender
Female
Blow Off Port
1/4 in
Maximum Pressure at 100 deg F
3,500 psi
For Use With
Gas, Liquid, Oil, Paper, Pulp, Steam, Water
Includes Screen
Screen Included
Strainer Type
Perforated
Maximum Pressure
3,500 psi
Port 1 Connection Type
NPT
Port 2 Connection Type
NPT
Seal Material
304 Stainless Steel
Port 2 Gender
Female
Port 3 Connection Type
NPT
Pressure at 100F - Maximum
3,500 psi
Compatible Media
Gas, Liquid, Oil, Paper, Pulp, Steam, Water

Dimensions

Pipe Size
1/2"
Width
3-15/16"
Length
4 3/4 in
Height
3 1/2 in
Port 2 Connection Size
1/2 in
Perforated Screen Size
0.0313 in
Port 3 Connection Size
1/4 in
Port 1 Connection Size
1/2 in

Description

Y Strainer, Pipe Size 1/2 in, Maximum Pressure at 100 deg F 3,500 psi, Length 4 3/4 in, Height 3 1/2 in, Blow Off Port 1/4 in, Screen Material 304 Stainless Steel, Perforated Screen Size 0.0313 in, Mesh Size Not Applicable, Housing Material Carbon Steel, Class 1500, Flow Rate 3 gpm, For Use With Gas, Liquid, Oil, Paper, Pulp, Steam, Water, Includes Screen Screen Included, Maximum Pressure 3,500 psi, Maximum Temperature 800 Degrees F, Port 1 Connection Size 1/2 in, Port 1 Connection Type NPT

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.