
3 Row 15 ft. Powder Coated Preferred Bleachers, Navy
Mfr # NB0315CNP
Zoro # G216330745
product price: $4,495.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NB0315CNP
Zoro #
G216330745
UPC #
-
Country of Origin
China
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes. Features 3 Row 15 ft. Powder Coated Preferred Bleachers These preferred model feature double foot planks on all rows for additional safety!!Frames are 100% welded aluminum angle Features 2in x 10in powder coated seat planks and 2in x 10in mill finished foot planks on all rows Comes with Safety End Caps -No sharp edges to snag clothing or skin Bleachers can be transportable or fastened to a concrete slab Specifications Color: Navy Size: 15 ft. Weight: 264.5 lbs
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.