Zoro Homepage

7 in. Self-Lock Tie Wraps

  • Mfr # MTTWRAPS

  • Zoro # G912379024


product price: $60.79
/ea

Key Features

Cable Tie Style
Self Lock
Nominal Length
7 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTTWRAPS
Zoro #
G912379024
UPC #
842569009434
Country of Origin
China

Dimensions

Nominal Length
7 in

Details

Item
Cable Tie
Cable Tie Style
Self Lock
Material
Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.