Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nelco 103 mm 5.4 kg Stainless Steel Shot Put

  • Mfr # 1101508

  • Zoro # G415782420


product price: $155.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1101508
Zoro #
G415782420
UPC #
842569009861
Country of Origin
China

Description

We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes. Determination of the correct diameter is based on the fingers being in proper throwing position placed behind the shot. To obtain proper fitting of the shot to the ability of your athlete. Finger length is critical. The shot must rest on the Pad of the palm and the fingers must be up the side of the shot. Throwers withshorter fingers may find that the smaller diameter shot feels better at delivery & those with longer fingers may like the feel of the larger diameter. The final decision is a personal choice by the thrower and you may need 2-3 diameters to fit the whole team. From a Biomechanical point of view the larger shots give a greater contact area & push zone. Features -Nelco 103 mm 5.4 kg Stainless Steel Shot Put -Solid steel shot for the advanced thrower -Machine turned to different diameters -Lathe turned and balanced for an overall best performance -Polyurethane paint coated for smooth and durable finish Specifications - Size: 103 mm - Weight: 12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.