Bockingford Watercolor Pad, Cold Pressed, Glue Binding, 140lb/300gsm, 12 Sheet, 12x16 inch

  • Mfr # T47130001011E

  • Zoro # G121735017


product price:  $44.39
/ea

Key Features

Binding
Glue
Color
White
Paper Color
White
Material
Paper Pad
Paper Weight
140lb/300gsm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T47130001011E
Zoro #
G121735017
UPC #
-
Country of Origin
United Kingdom

Details

Binding
Glue
Color
White
Paper Color
White
Material
Paper Pad
Paper Weight
140lb/300gsm
Includes
1 Pad

Description

Experience the magic of Bockingford - a stunning English watercolor paper crafted with tradition & precision at St Cuthberts Mill. Created on a classic cylinder mould machine, this high-quality paper is made from pure, archival-grade materials, ensuring your artwork stands the test of time. The unique, random texture of Bockingford comes from natural woolen felts, making each sheet a tactile delight. Its exceptional color-lifting abilities & forgiving nature make it a dream canvas for both seasoned pros & aspiring artists alike. Bockingford brings you premium watercolor paper without the premium price tag, offering the perfect balance of quality & affordability. Unlock your creativity & let your art shine on a surface designed for brilliance! For centuries, St Cuthberts has honed the art of papermaking. Our legacy, combined with one of the world's rare cylinder mould machines, crafts papers of unparalleled quality. We commit to using only the purest raw materials, ensuring our archival papers meet the highest standards. Specially sourced pulps, cotton linters & woolen felts create surface textures that are as unique as they are exquisite. It's no wonder that artists around the globe choose St Cuthberts for their masterpieces. Bockingford is a stunning English watercolor paper crafted with care & meticulously made from pure materials to archival standards, its beautiful surface is achieved through natural woolen felts, creating a unique, random texture that artists adore. Renowned for its superb color lifting properties, Bockingford is a favorite among both professionals & enthusiasts for its forgiving nature.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.