Bockingford Watercolor Pad, Hot Pressed, White, Glue Binding, 140lb/300gsm, 12 Sheet, 10x14 inch
- Mfr # T45330001011D
- Zoro # G721735110
product price:Â
$
31.99
/ea
Key Features
Paper Color
White
Paper Weight
140lb/300gsm
Includes
1 Pad
Binding
Glue
Material
Paper Pad
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T45330001011D
- Zoro #
- G721735110
- UPC #
- -
- Country of Origin
- United Kingdom
- Paper Color
- White
- Paper Weight
- 140lb/300gsm
- Includes
- 1 Pad
- Binding
- Glue
- Material
- Paper Pad
- Color
- White
Description
Experience the magic of Bockingford - a stunning English watercolor paper crafted with tradition & precision at St Cuthberts Mill. Created on a classic cylinder mould machine, this high-quality paper is made from pure, archival-grade materials, ensuring your artwork stands the test of time. The unique, random texture of Bockingford comes from natural woolen felts, making each sheet a tactile delight. Its exceptional color-lifting abilities & forgiving nature make it a dream canvas for both seasoned pros & aspiring artists alike. Bockingford brings you premium watercolor paper without the premium price tag, offering the perfect balance of quality & affordability. Unlock your creativity & let your art shine on a surface designed for brilliance! For centuries, St Cuthberts has honed the art of papermaking. Our legacy, combined with one of the world's rare cylinder mould machines, crafts papers of unparalleled quality. We commit to using only the purest raw materials, ensuring our archival papers meet the highest standards. Specially sourced pulps, cotton linters & woolen felts create surface textures that are as unique as they are exquisite. It's no wonder that artists around the globe choose St Cuthberts for their masterpieces. Bockingford is a stunning English watercolor paper crafted with care & meticulously made from pure materials to archival standards, its beautiful surface is achieved through natural woolen felts, creating a unique, random texture that artists adore. Renowned for its superb color lifting properties, Bockingford is a favorite among both professionals & enthusiasts for its forgiving nature.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.