Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cloth Tape, 36 yd L, 3" W, Brown

  • Mfr # SG35-6

  • Zoro # G321693049


product price: $338.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG35-6
Zoro #
G321693049
UPC #
888519445259
Country of Origin
United States

Description

Clean Removal Time Not Applicable, Assembly and Manufacturing, General Maintenance and Repair, Environment Indoor, Imperial Tape Length 36 yd, Imperial Tape Width 3 in, Continuous Roll, Series SG35-6, Tape Adhesive Material Silicone, Tape Backing Material Polytetrafluoroethylene Coated Cloth, Tape Color Brown, Tape Thickness 8.3 mil, Maximum Tape Performance Temperature 500 Degrees F, Tape Adhesive Format Single-Sided, Standards Not Applicable, Tape Backing Construction Cloth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.