Zoro Homepage

Film Tape, 36 yd L, 2" W, Gray

  • Mfr # 2250-2

  • Zoro # G721693090


product price: $310.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2250-2
Zoro #
G721693090
UPC #
888519444979
Country of Origin
United States

Description

Film Tape, Imperial Tape Length 36 yd, Tape Backing Material Polytetrafluoroethylene Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 325 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Series 2250-2, Environment Indoor, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable, Tape Backing Construction Film, Tape Tensile Strength 30 lb/in, Tape Core Diameter 3 in, Surface Compatibility Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.