Zoro Homepage

Film Tape, 5 yd L, 6" W, Gray

  • Mfr # 2265-2

  • Zoro # G721692994


product price: $400.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2265-2
Zoro #
G721692994
UPC #
888519445068
Country of Origin
United States

Description

Film Tape, Imperial Tape Length 5 yd, Tape Backing Material Polytetrafluoroethylene Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -100 Degrees F, Series 2265-2, Environment Indoor, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable, Tape Backing Construction Film, Tape Tensile Strength 25 lb/in, Tape Core Diameter 1 1/2 in, Surface Compatibility Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.