Softening Coconut and Orchid Hand and Body Lotion, 21 Ounce, 4PK
- Mfr # 67838844
- Zoro # G723347649
product price:
$
25.99
/pk of 4, $6.50/ea
Key Features
Weight
21 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 67838844
- Zoro #
- G723347649
- UPC #
- 077043000335
- Country of Origin
- United States
Details
- Weight
- 21 oz
- Application
- Health and Personal Care
- Item
- Body Lotions
Description
Get tropical with our exotic Softening Coconut and Orchid Hand and Body Lotion infused with coconut milk extract and sun-soaked orchid extract. These extracts are known for their skin smoothing properties. Nourish dry hands and body every day with this exotic silky body lotion. This oh-so-soft hand and body lotion leaves dry skin soft & silky with 100% natural moisturizers (soybean oil and plant-based glycerin). Coconut milk is irresistible. Our extract comes from creamy coconuts harvested from tall Caribbean palm trees. The nut is cracked open and the milk is extracted from the flesh by a gentle water€soaking process. No harsh chemicals -- just the good stuff. Coconut milk extracts are famous for their endless skin benefits; we are obsessed with their softening skin superpowers! Luscious Indian orchid extracts are known to condition skin for irresistible silky smoothness. Who knew soybeans had natural moisturizing properties? Well, we did actually. That's why we put it in our lotions. Soybean oil is a real smoothie, gliding onto the skin and soaking right in. Our soybeans come from the fields of the USA, and nothing else sneaks in during the extraction process. Our soybean oil is as nature intended -- 100% natural. St. Ives Softening Coconut & Orchid Hand and Body lotion is suitable for sensitive skin, is paraben-free, and dermatologist tested. How to use: Squeeze 1-2 pumps of lotion into your palms & spread all over body. Rub in small circular motions with gentle pressure to awaken your skin. Use daily to give your skin that TLC it deserves. At St. Ives, we use 100% natural moisturizers, exfoliants, and extracts to bring the joy of nature into our skin products to give you soft, refreshed skin that glows. St. Ives does not test on animals anywhere in the world and is certified Cruelty-Free by PETA. Learn more about St. Ives skin care products at STIVES.COM.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.