High Speed Mid Size Die Grinder, 1/4" npt Air Inlet, 1/4" Collet, 22,000 rpm
- Mfr # SLP-83225
- Zoro # G3722649
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6"
Air Inlet
1/4" npt
Free Speed
22,000 rpm
Includes
(2) Wrenches
Min. Hose Size
3/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLP-83225
- Zoro #
- G3722649
- UPC #
- -
- Country of Origin
- United States
- Item
- High Speed Mid Size Die Grinder
- Air Inlet
- 1/4" npt
- Free Speed
- 22,000 rpm
- Includes
- (2) Wrenches
- Throttle
- Safety Lever
- Collet
- 1/4"
- Air Pressure
- 90 psi
Dimensions
- Overall Length
- 6"
- Min. Hose Size
- 3/8"
Description
High Speed Mid Size Die Grinder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.