Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diesel Fuel Cetane Boost, 20 oz.

  • Mfr # 15224

  • Zoro # G1132941


product price: $12.55
/ea

Key Features

Container Size
20 fl oz
Container Type
Bottle
Series
Power Boost
Type
Boosts cetane up to 7 numbers
Standards
VOC Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15224
Zoro #
G1132941
UPC #
073905212052
Country of Origin
United States

Dimensions

Container Size
20 fl oz

Details

Item
Performance Improver and Cetane Booster
Container Type
Bottle
Series
Power Boost
Type
Boosts cetane up to 7 numbers
Standards
VOC Compliant
VOC Content
100 %
Freezing Point (F)
-40 Degrees F
Dissolves
Cetane Boost
Application
Treats up to 150 gal Fuel
Boiling Point (F)
212 Degrees F
For Use With
Diesel Fuel
Specific Gravity
0.86
Color
Amber
Features
Boosts Cetane up to 7 Numbers, Cleans and Lubricates entire Fuel System, Improves Fuel Economy
Recommended Dilution
1 oz to 10 gal
Compatible Vehicle Type
Cars, Light Duty Trucks, Boats, Tractors
Additive Included
Cetane
Compatible Fluid Type
Diesel Fuel
VOC Content Weight Percentage
100 %
Compatible Engine Type
Diesel Engines
Boiling Point
212 Degrees F
Treatment Volume
150 gal
Product Type
Fuel Additive
Flammability
Flammable
Flash Point
170 Degrees F
Freezing Point
-40 Degrees F
Product Form
Liquid

Description

Performance Improver and Cetane Booster, Container Type Bottle, Container Size 20 fl oz, Compatible Engine Type Diesel Engines, Recommended Dilution 1 oz to 10 gal, Boiling Point 212 Degrees F, Color Amber, Standards VOC Compliant, Compatible Fluid Type Diesel Fuel, Product Form Liquid, Additives Included Cetane, Compatible Vehicle Type Cars, Light Duty Trucks, Boats, Tractors, Features Boosts Cetane up to 7 Numbers, Cleans and Lubricates entire Fuel System, Improves Fuel Economy

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.