Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diesel STA-BIL Fuel Stabilizer, 32 oz.

  • Mfr # 22254

  • Zoro # G3740563


product price: $32.19
/ea

Key Features

Container Size
32 fl oz
Container Type
Bottle
Series
Fuel Stabalizer
Type
Performance Imporver
For Use With
Diesel Fuel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22254
Zoro #
G3740563
UPC #
073905212052
Country of Origin
United States

Dimensions

Container Size
32 fl oz
Size/Net Weight
2.25
Size
32 oz

Details

Item
Diesel Fuel Stabilizer
Container Type
Bottle
Series
Fuel Stabalizer
Type
Performance Imporver
For Use With
Diesel Fuel
Boiling Point (F)
Greater Than 200
Flash Point (F)
169 Degrees F
Viscosity (SUS @ 100 F)
100%
Sub-Category
Fuel Additives and Stabilizers
Specific Gravity
0.99
Freezing Point (F)
-40 F
Appearance
Liquid
Application
Treats up to 320 gal Fuel
Color
Amber
pH Value
6.5 to 7.5
pH
6.5 to 7.5
Standards
VOC Compliant
Features
Cleans and Lubricates entire Fuel System, Diesel Fuel Additive that prevents Sludge and Sediment Formation, Reduces Oxidation of Diesel Fuel caused by Thermal Breakdown, Removes Water
Additive Included
Diesel Fuel Stabilizer
Treatment Volume
320 gal
Flammability
Flammable
Freezing Point
-40 Degrees F
Recommended Dilution
1 oz to 10 gal
Compatible Fluid Type
Diesel Fuel
Flash Point
169 Degrees F
VOC Content Weight Percentage
100 %
Compatible Engine Type
Diesel Engines
Engine Cycle
2-Cycle, 4-Cycle
Product Type
Fuel Stabilizer
Product Form
Liquid

Description

Diesel Fuel Stabilizer, Container Type Bottle, Container Size 32 fl oz, Compatible Engine Type Diesel Engines, Engine Cycle 2-Cycle, 4-Cycle, Recommended Dilution 1 oz to 10 gal, Boiling Point Not Applicable, Color Amber, Standards VOC Compliant, Compatible Fluid Type Diesel Fuel, Product Form Liquid, Additives Included Diesel Fuel Stabilizer

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.