Zoro Homepage

Fuel Stabilizer - 32oz *Case of 12*

  • Mfr # 22214CASE

  • Zoro # G116320204


product price: $201.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22214CASE
Zoro #
G116320204
UPC #
-
Country of Origin
United States

Description

Fuel Stabilizer - 32oz *Case of 12*STA-BIL Storage Fuel Stabilizer keeps fuel fresh for quick and easy starts after storage. Alternatively, the additive works wonders to keep the gasoline in the car fresh if users aren't visiting the pump as often. STA-BIL Storage Fuel Stabilizer removes water to prevent corrosion and cleanses carburetors and fuel injectors. The product also protects the engine from gum, varnish, rust, and corrosion to prolong the life of any engine. One treatment eliminates the need to drain the gasoline of any two- or four-cycle engine before storing. Additionally, the product works well to keep fuel fresh in the everyday vehicle if it has been sitting idle for longer than usual.*This case contains TWELVE 32 fluid-ounce bottles of STA-BIL Fuel Stabilizer. Features:America's #1 fuel stabilizer treatmentKeeps fuel fresh for long-term storage - up to 24 monthsEliminates the need to drain fuel before storageEnsures quick, easy starts by preventing gum and varnish build-up*Effective in Ethanol and Non-Ethanol gasolineFor use in all gasoline engines such as vehicles, motorcycles, two-cycle, small engines, generators, and boatsUsage Directions:Use STA-BIL Storage Fuel Stabilizer in any gasoline-powered vehicle or equipment users plan to store for 30 days or longer. This keeps the fuel fresh for up to 24 months during storage, eliminating the need to drain the tank. It works effectively in all gasoline blends, including ethanol-blended fuel, up to E-85. 1 ounce 30- milliliters treats up to 21⁄2 gallons 9.5 liters of fuel. Use STA-BIL only with fresh fuel and keep the gas can or tank 95% full to avoid condensation buildup in the tank during storage. Run the engine for 5 minutes after adding the product to treat the entire fuel system. The product does not contain alcohol. Perfect for collector cars, generators, lawnmowers, snowblowers, etc.Perfect for Storing:GAS CANS: Fill a gas can with fresh fuel and immediately protect the fuel with STA-BIL Storage Fuel StabilizerOUTDOOR POWER EQUIPMENT: When storing lawnmowers, weed whackers, leaf blowers, and other outdoor power equipment, first fill the gas can at the station and then add STA-BIL Storage Fuel Stabilizer to the gas can. Afterward, fill up the equipment

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.