Zoro Homepage

10 1/2 in Ratchet Crimper 22 to 10 AWG

  • Mfr # ERG4002

  • Zoro # G2616494


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Capacity
22 to 10 AWG
Overall Length
10 1/2 in
Handle Type
Non-Insulated
Insulated
No
Application
For Installing Nylon and Vinyl Non-Insulated Terminals, Disconnects, and Splices 22-10 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERG4002
Zoro #
G2616494
UPC #
-
Country of Origin
Sweden

Dimensions

Overall Length
10 1/2 in
Tool Length
10 1/2 in
Maximum Compatible Wire Size
10 AWG
Minimum Compatible Wire Size
22 AWG

Details

Item
Ratchet Crimper
Capacity
22 to 10 AWG
Handle Type
Non-Insulated
Insulated
No
Application
For Installing Nylon and Vinyl Non-Insulated Terminals, Disconnects, and Splices 22-10 AWG
Features
ComFort Crimp Ergonomic Design, Shure-Stake Ratchet
Max. Crimping Force
Not Rated
Replacement Die Code
None
Cuts
No
Insulated / Uninsulated
Uninsulated
Strips
No
Adjustable
Manual
Primary Crimping Application
Electrical Wire and Cable
For Use With
Nylon and Vinyl, Type A, B, C Non-Insulated Terminals, Disconnects, and Splices
Type
Ergonomic
Standards
UL Listed
Crimping Capacity
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG
Grip Style
Deluxe Cushion
Compatible Terminal Type
Non-Insulated
Includes Crimping Die
No
Ratcheting Mechanism
Yes
Replacement Die Part Number
None
Adjustability
Manual
Includes Wire Cutter
No
Crimper Style
Terminal Crimper
Includes Wire Stripper
No
Maximum Crimping Capacity
10 AWG
Compatible Connector Type
A, B, C
Minimum Crimping Capacity
22 AWG
Maximum Crimping Force
Not Rated
Compatible Cable Type
Copper
Non-Sparking
No
Tether Ready
Yes

Description

Ratchet Crimper, Crimper Style Terminal Crimper, Crimping Capacity 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, Compatible Connector Type A, B, C, Compatible Terminal Type Non-Insulated, Minimum Compatible Wire Size 22 AWG, Maximum Compatible Wire Size 10 AWG, Maximum Crimping Force Not Rated, Tool Length 10 1/2 in, Includes Wire Cutter No, Includes Wire Stripper No, Non-Sparking No, Insulated No, Tether Ready Yes, Voltage Rating Not Applicable, Adjustability Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.