Zoro Homepage

10 1/8 in Ratchet Crimper 26 to 10 AWG

  • Mfr # WT1377

  • Zoro # G2835314


product price: $1,081.99
/ea
Free Shipping & Returns

Key Features

Capacity
26 to 10 AWG
Overall Length
10 1/8 in
Handle Type
Non-Insulated
Insulated
No
Application
Crimping Terminals/Splices/Disconnects; For Crimping Non-Insulated High Temp Terminals (NW Series)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT1377
Zoro #
G2835314
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 1/8 in
Tool Length
10 1/8 in
Minimum Compatible Wire Size
24 AWG
Maximum Compatible Wire Size
10 AWG

Details

Item
Ratchet Crimper
Capacity
26 to 10 AWG
Handle Type
Non-Insulated
Insulated
No
Application
Crimping Terminals/Splices/Disconnects; For Crimping Non-Insulated High Temp Terminals (NW Series)
Features
Shure-Stake Ratchet; Palm Grip Handle; Heavy Duty
Max. Crimping Force
Not Rated
Primary Crimping Application
Electrical Wire and Cable
For Use With
Non-insulated High Temp Terminals (NW Series)
Insulated / Uninsulated
Uninsulated
Strips
No
Adjustable
Manual
Replacement Die Code
None
Cuts
No
Maximum Crimping Force
Not Rated
Compatible Connector Type
Stakon NW Series
Includes Wire Stripper
No
Maximum Crimping Capacity
10 AWG
Minimum Crimping Capacity
26 AWG
Ratcheting Mechanism
Yes
Replacement Die Part Number
None
Crimping Capacity
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG
Crimper Style
Controlled-Cycle - Terminal Crimper
Includes Wire Cutter
No
Includes Crimping Die
No
Adjustability
Manual
Connector Color Code
Orange
Grip Style
Standard Cushion
Compatible Terminal Type
Uninsulated

Description

When you need to strip and crimp wire, the STA-KON WT1377 Ratchet Crimper is an essential tool. The ratcheting mechanism ensures that you can easily strip the wire, while the insulating handle keeps your hands safe from shocks. With a palm grip handle and heavy duty construction, this crimper offers both durability and comfort. It has a shure-stake ratchet mechanism which allows for easy stripping of wires without having to reposition it. This 10 1/8 in long tool has an adjustable manual capacity of 26 to 10 AWG. The STA-KON WT1377 Ratchet Crimper is one handy tool that will get the job done right every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.