Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 5/8 in Crimper 22 to 10 AWG

  • Mfr # WT2000

  • Zoro # G3273855


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Capacity
22 to 10 AWG
Overall Length
9 5/8 in
Handle Type
Non-Insulated
Insulated
No
Application
For Installing A, B, C: AB, PT, RA,RB, RC Insulated and Non-insulated Terminal and Splices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT2000
Zoro #
G3273855
UPC #
786210872698
Country of Origin
United States

Dimensions

Overall Length
9 5/8 in
Tool Length
9 5/8 in
Minimum Compatible Wire Size
22 AWG
Maximum Compatible Wire Size
10 AWG

Details

Item
Crimper
Capacity
22 to 10 AWG
Handle Type
Non-Insulated
Insulated
No
Application
For Installing A, B, C: AB, PT, RA,RB, RC Insulated and Non-insulated Terminal and Splices
Features
Wire Cutter Tip; Wire Stripper; Thread Chaser; Palm Grip Handle; Includes: Wire Cutter and Stripper
Max. Crimping Force
Not Rated
Includes
Wire Cutter and Stripper
Insulated / Uninsulated
Uninsulated
Primary Crimping Application
Electrical Wire and Cable
For Use With
A, B, C: AB, PT, RA,RB, RC Insulated and Non-Insulated Terminal and Splices
Strips
Yes
Cuts
Yes
Replacement Die Code
None
Adjustable
Manual
Standards
UL E9809
Compatible Connector Type
Stakon Insulated A Series, Stakon Insulated AB Series, Stakon Insulated B Series, Stakon Insulated C Series, Stakon Insulated PT Series, Stakon Insulated RA Series, Stakon Insulated RB Series, Stakon Insulated RC Series, Stakon Non-Insulated A Series, Stakon Non-Insulated AB Series, Stakon Non-Insulated B Series, Stakon Non-Insulated C Series, Stakon Non-Insulated PT Series, Stakon Non-Insulated RA Series, Stakon Non-Insulated RB Series, Stakon Non-Insulated RC Series
Crimping Capacity
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG
Replacement Die Part Number
None
Includes Wire Stripper
Yes
Adjustability
Manual
Maximum Crimping Capacity
10 AWG
Crimper Style
Pliers-Style - Terminal Crimper
Maximum Crimping Force
Not Rated
Includes Wire Cutter
Yes
Grip Style
Standard Cushion
Compatible Terminal Type
Insulated, Uninsulated
Minimum Crimping Capacity
22 AWG
Includes Crimping Die
No

Description

Crimper, Crimper Style Pliers-Style - Terminal Crimper, Crimping Capacity 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.