Zoro Homepage

Butt Splice Wire Connector, 8 AWG Max, Red, Nylon Insulation, 600 V, 25 PK

  • Mfr # 2RD8

  • Zoro # G2551744


product price: $48.15
/pk 25, $1.93/ea

Key Features

Type
Butt Splice
Color
Red
Minimum Wire Size
8 AWG
Insulation Material
Nylon
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2RD8
Zoro #
G2551744
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Wire Size
8 AWG
Minimum Wire Size
8 AWG
Overall Length
1.69 in
Barrel Inside Dia.
0.34 in
Barrel Inside Diameter
0.34 in
Overall Width
0.36 in
For Maximum Wire Insulation Diameter
0.34 in
For Minimum Wire Size - Solid
8 AWG
For Maximum Wire Size - Solid
8 AWG

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Red
Insulation Material
Nylon
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
MIL-T-7928, UL E9809
Material
Copper
Seam Style
Overlapped
Compatible Installation Tool Model Number
ERG4007, TBM6, TBM6S
Termination Style
Crimp
Features
Nylon insulated splices meet or exceed the requirements of MIL-T-7928.; These splices are color-coded according to wire size.; Application Tools: TBM6, TBM6S, ERG4007; Alternate Package Qty: RDD27
Number of Batteries
0
Special Functions
Nylon insulated splices meet or exceed the requirements of MIL-T-7928. These splices are color-coded according to wire size.
Special Features
Nylon insulated splices meet or exceed the requirements of MIL-T-7928. These splices are color-coded according to wire size.
Finish
Tin Plated

Description

Butt Splice Connector, Connection Type Crimp, Insulation Material Nylon, Insulation Color Red, Maximum Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 8 AWG, Maximum Wire Size 8 AWG, Standards MIL-T-7928, UL E9809, Termination Style Crimp, Contact Material Copper, Overall Length 1.69 in, Seam Style Overlapped, Barrel Inside Diameter 0.34 in, Body Finish Tin Plated, Body Material Copper, Compatible Installation Tool Model Number ERG4007, TBM6, TBM6S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.