Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork Terminal, #6 Stud Size, 16 AWG, 600 V, Bare Insulated, Bare, Crimp Termination Only, 100 PK

  • Mfr # A18-6F

  • Zoro # G3066856


product price: $54.55
/pk 100, $0.55/ea

Key Features

Terminal Shape
Standard Fork
Termination Style
Crimp Termination Only
Insulation Color
Bare
Minimum Wire Size
22 AWG
Insulation Coverage
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A18-6F
Zoro #
G3066856
UPC #
786210802992
Country of Origin
United States

Dimensions

Maximum Wire Size
16 AWG
Minimum Wire Size
22 AWG
Stud Size
#6
Overall Length
0.72 in
Tongue Width - Wire Connector
0.25 in
Tongue Width
1/4 in
Tongue Length
1/2 in
Barrel Length
0.32 in

Details

Item
Fork Terminal
Terminal Shape
Standard Fork
Termination Style
Crimp Termination Only
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed E9809
Max. Temp.
221 Degrees F
Connection Type
Crimp
Terminal Connection
Crimp
Connection Material
Copper
Seam
Brazed
Terminal Type
Standard
Wire Range
22 to 16 AWG
Features
These non-insulated fork terminals are made of electrolytic copper for high conductivity.; They can be installed with crimping tools having a single indentor or double indentor (recommended for solid wire).; Serrated barrel increases grip on wire.; Application Tools: WT110M, WT111M, WT112M, WT2000, ERG4002; Alternate Package Qty: A116
Compatible Manufacturer Model Number
ERG4002, WT110M, WT111M, WT112M, WT2000
Seam Style
Brazed
Compatible with Product Type
Crimper, Ratchet Crimper
Compatible with Series
A116
Contact Finish
Tin
Insulation Material
None
RoHS Compliant
No
Barrel Style
Serrated
Special Features
Can be Installed With Crimping Tools Having a Single Indentor or Double Indentor (Recommended for Solid Wire), Serrated Barrel Increases Grip on Wire, These Non-Insulated Fork Terminals are Made of Electrolytic Copper for High Conductivity
Surface protection
Tinned

Description

Fork Terminal, Contact Finish Tin, Contact Material Copper, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 16 AWG, Stud Size #6, Termination Style Crimp, Tongue Length 0.4 in, RoHS Compliant No, Seam Style Brazed, Standards CSA Certified, UL Listed, Barrel Length 0.32 in, Barrel Style Serrated, Compatible Grainger Part Number 3KH44, 3KH45, 3KH46, 3KH52, 4XMR6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.