Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male Disconnect, Blue, 16-14AWG, PK100

  • Mfr # 14RBD-188

  • Zoro # G3492264


product price: $109.99
/pk 100, $1.10/ea
Free Shipping & Returns

Key Features

Style
Male - 187 Series
Insulation
Partial
Material
Brass
Insulation Color
Blue
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14RBD-188
Zoro #
G3492264
UPC #
786210828824
Country of Origin
United States

Dimensions

Overall Length
0.87 in
Tab Size
0.020 in x 0.187 in
Barrel Inside Dia.
0.086 in
Tab Thickness
0.02 in
Barrel Size
Long
Barrel Inside Diameter
0.086 in
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Tab Width
0.187 in
Stock Thickness
0.03

Details

Item
Male Disconnect
Style
Male - 187 Series
Insulation
Partial
Material
Brass
Insulation Color
Blue
Color
Yellow
Insulation Type
Vinyl
Connection Type
Crimp
Wire Range
16 to 14 AWG
Seam
Overlapped
Max. Voltage
300 V
Max. Temp.
221 Degrees F
Standards
UL E66716
Connection Material
Tin-Plated Copper
RoHS Compliant
Yes
Contact Material
Copper
Seam Style
Overlapped
Terminal Type
Tab
Maximum Operating Temperature
221 Degrees F
Termination Style
Crimp
Maximum Voltage
300 V
Barrel Style
Funnel Entry
Disconnect Style
Tab
Insulation Coverage
Partial Coverage
Contact Finish
Tin
Insulation Material
Vinyl
UL 94 Flammability Rating
Not Rated
Voltage Rating
600V
A (inches)
0.87
Terminal Series
RBD
Flammability Rating
UL 94 V-0
Temperature Rating
105°C
Finish
Electro Tin-Plated
Maximum Insulation (inches)
0.17
Recommended Tool
ERG4001
Material insulation
Polyvinyl chloride (PVC)
Type
Vinyl Insulated Male Disconnect
AWG-range
16-14

Description

Wire Disconnect, Contact Finish Tin, Contact Material Copper, Disconnect Style Quick Disconnect, Insulation Color Blue, Insulation Coverage Partial Coverage, Insulation Material Vinyl, Maximum Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 300 V, Tab Thickness 0.02 in, Tab Width 0.187 in, Terminal Type Tab, Termination Style Crimp, UL 94 Flammability Rating Not Rated, RoHS Compliant Yes, Seam Style Brazed, Standards UL E66716

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.