Zoro Homepage

Ring Terminal, 1/4 in Stud Size, 16 AWG, 600 V, Bare Insulated, Bare, Crimp Termination Only

  • Mfr # A18-14

  • Zoro # G2483555


product price: $48.79
/pk 100, $0.49/ea

Key Features

Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Bare
Minimum Wire Size
22 AWG
Insulation Coverage
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A18-14
Zoro #
G2483555
UPC #
786210803043
Country of Origin
United States

Dimensions

Maximum Wire Size
16 AWG
Minimum Wire Size
22 AWG
Stud Size
1/4 in
Overall Length
0.92 in
Tongue Width - Wire Connector
0.5 in
Tongue Thickness
0.03 in
Tongue Length
0.62 in
Tongue Width
1/2 in
Barrel Length
0.3 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Maximum Voltage
600 V
Minimum Operating Temperature
221 Degrees F
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed E9809
Connection Type
Crimp
Seam
Brazed
Terminal Type
Standard
Max. Temp.
221 Degrees F
Terminal Connection
Crimp
Wire Range
22 to 16 AWG
Connection Material
Copper
Features
These non-insulated ring terminals are made of electrolytic copper for high conductivity.; They can be installed with crimping tools having a single indentor or double indentor (recommended for solid wire).; Serrated barrel increases grip on wire.; Application Tools: WT110M, WT111M, WT112M, WT2000, ERG4002; Alternate Package Qty: A71
Hole Spacing
0.37 in
Special Features
High Conductivity, Increased Grip
Contact Finish
Tin
Seam Style
Brazed
Compatible with Product Type
Copper Conductors
Insulation Material
None
Barrel Style
Serrated Barrel
Surface protection
Tinned

Description

Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 22 AWG, Maximum Wire Size 16 AWG, Termination Style Crimp, Tongue Width 0.5 in, Contact Finish Tin, Contact Material Copper, Standards CSA Certified, UL Listed E9809, Barrel Length 0.3 in, Barrel Style Serrated Barrel, Compatible with Product Type Copper Conductors, Hole Spacing 0.37 in, Insulation Type Non-Insulated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.