Wire Terminal Kit, Vinyl Insulated, Assorted, Crimp Termination Only
Mfr # STAKIT
Zoro # G2793201
product price: $494.99
/ea
Free Shipping & Returns
Key Features
Termination Style
Crimp Termination Only
Insulation Type
Vinyl
Standards
UL Listed E9809
Includes
(100) 14RB-10, (100) 14RB-250F, (100) 14RB-8FL, (100) 18RA-250F, (100) 18RA-6FL, (100) 18RA-8F, (100) 2RA18X, (100) 2RB14X, (50) 10RC-10, (50) 10RC-10FL, (50) 10RC-250F, (50) 2RC10X, PK of TY525M 7 in Clear, WM-0-THRU-9 Wire Marker Book, WT112M
Wire Type
Solid and Stranded - Copper Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STAKIT
Zoro #
G2793201
UPC #
-
Country of Origin
United States
Dimensions
Sizes Included
10-12 AWG, 14-16 AWG, 18-22 AWG
Number of Sizes
3
Details
Item
Wire Terminal Kit
Termination Style
Crimp Termination Only
Insulation Color
Assorted
Insulation Type
Vinyl
Standards
UL Listed E9809
Includes
(100) 14RB-10, (100) 14RB-250F, (100) 14RB-8FL, (100) 18RA-250F, (100) 18RA-6FL, (100) 18RA-8F, (100) 2RA18X, (100) 2RB14X, (50) 10RC-10, (50) 10RC-10FL, (50) 10RC-250F, (50) 2RC10X, PK of TY525M 7 in Clear, WM-0-THRU-9 Wire Marker Book, WT112M
Wire Type
Solid and Stranded - Copper Only
Terminal Type
Vinyl
Connector Assortment Type
Crimp Terminals
Tools Included
Hand Tool
Kit Type
Terminal
Number of Pieces
1,102
Features
Perfect for residential or light commercial installations.; Terminate, splice, or disconnect conductors.
Special Features
Kit includes: 12 different Sta-Kon Terminals, WT112M Hand Tool, Package of TY525M Cable Ties and a WM-0 THRU 9 Wire Marker Book
Insulation Material
Vinyl
Description
Wire Terminal Kit, Insulation Material Vinyl, Number of Pieces 1,102, Tools Included Hand Tool, Standards UL File E9809, Connector Assortment Type Crimp Terminals, Includes (100) 14RB-10, (100) 14RB-250F, (100) 14RB-8FL, (100) 18RA-250F, (100) 18RA-6FL, (100) 18RA-8F, (100) 2RA18X, (100) 2RB14X, (50) 10RC-10, (50) 10RC-10FL, (50) 10RC-250F, (50) 2RC10X, PK of TY525M 7 in Clear, WM-0-THRU-9 Wire Marker Book, WT112M, Kit Type Terminal, Number of Sizes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.