Zoro Homepage
This item is Discontinued.
Sta-Lube 14 oz. Electric Motor Grease Blue Green SL3586

14 oz. Electric Motor Grease Blue Green (Discontinued)

  • Mfr # SL3586
  • Zoro # G8084277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL3586
Zoro #
G8084277
UPC #
072213358605
Country of Origin
United States

Dimensions

Container Size
14 oz
Size
14 wt. oz.

Details

Item
Lectra Lube ElectMotorGrease 14 oz.
Container Type
Cartridge
Color
Blue
Flash Point
400 Degrees F
For Use On
Assembly Plants, Automobiles, Ball & Roller Bearings, Buses, Construction Equipments, Drying Ovens, Electric Motors, Industrial, Kilns, Machining, Metal Production, Mining, Off-Road Operations, Plastic Molding, Pumps, Reapers, Tractors Mowers, Trucks, Water Pumps
Application
"Sealed for Life" Bearings and Motors
NLGI Grade
2
Series
Lectra Lube
Max. Operating Temp.
400 Degrees F
Type
Electric Motor Grease
Product Type
Grease
Resistance Properties
Water Resistant
NLGI Viscosity Grade
2
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
0 Degrees F

Description

Lectra Lube ElectMotorGrease 14 oz., Product Type Grease, Series Lectra Lube, Container Type Cartridge, Container Size 14 oz, For Use On Assembly Plants, Automobiles, Ball & Roller Bearings, Buses, Construction Equipments, Drying Ovens, Electric Motors, Industrial, Kilns, Machining, Metal Production, Mining, Off-Road Operations, Plastic Molding, Pumps, Reapers, Tractors Mowers, Trucks, Water Pumps, NLGI Viscosity Grade 2, Color Blue, Flash Point 400 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.