Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Tool Oil, 32 oz., Clear

  • Mfr # SL2300

  • Zoro # G8577685


product price: $38.39
/ea

Key Features

For Use With
Air Operated Knives, Air Operated Packaging Equipment, Air Operated Processing Equipment, Air Tools, Saws and Various Other Food Processing Equipment
Size
32 oz.
Sub-Category
Food Safe Lubricants
Application
Air tools, air operated processing equipment, air operated packaging equipment, air operated knives, saws, and various other food processing equipment
Viscosity Index
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL2300
Zoro #
G8577685
UPC #
072213230000
Country of Origin
United States

Dimensions

Size
32 oz.
Container Size
32 oz

Details

Item
Air Tool Oil
For Use With
Air Operated Knives, Air Operated Packaging Equipment, Air Operated Processing Equipment, Air Tools, Saws and Various Other Food Processing Equipment
Sub-Category
Food Safe Lubricants
Application
Air tools, air operated processing equipment, air operated packaging equipment, air operated knives, saws, and various other food processing equipment
Viscosity Index
32
Four-Ball Wear
Not Determined
Color
Clear
ISO Viscosity Grade
32
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Standards
NSF H1 registered, Allergen Certificate
Flash Point
464 Degrees F
Specific Gravity
0.83
Lubricant NSF Rating
H1 Food Grade
Base
Polyalphaolefins (PAO)
Container Type
Bottle
Timken OK Load
Not Determined
Base Oil
Synthetic
Pour Point
-58 Degrees F
Features
Formulated with Polyalphaolefin (Pao) Base Oil to Meet the Lubrication Requirements of Air Line Equipment
NSF Rating
H1
Food Grade Oil
NSF H1
Max. Operating Temp.
Not Rated
Min. Operating Temp.
Not Rated

Description

Air Tool Oil, ISO Viscosity Grade 32, SAE Grade 5W, Base Oil Synthetic, Container Size 32 oz, Container Type Bottle, NSF Rating H1, Min. Operating Temp. Not Rated, Max. Operating Temp. Not Rated, Viscosity Index 32, Flash Point 464 Degrees F, Pour Point -58 Degrees F, Color Clear, Timken OK Load Not Determined, Allergen Certificate, NSF H1 Registered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.