
Compressor Oil, 1 gal
Mfr # SL22133
Zoro # G8865900
product price: $48.69
/eaSold in multiples of 4 for $194.76
Key Features
Size
1 gal
Container Type
Bottle
SAE Grade
30
ISO Viscosity Grade
100
Flash Point
350 Degrees F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SL22133
Zoro #
G8865900
UPC #
-
Country of Origin
United States
Dimensions
Size
1 gal
Details
Item
Compressor Oil
Container Type
Bottle
SAE Grade
30
ISO Viscosity Grade
100
Flash Point
350 Degrees F
Viscosity Index
68
Specific Gravity
0.91
Application
Portable and stationary rotary screw, rotary vane compressors, Single and multi-stage reciprocating compressors
Pour Point
-20 Degrees F
Four-Ball Wear
Not Determined
Description
Compressor Oil, Container Type Bottle, ISO Viscosity Grade 100, Viscosity Index 68, Flash Point 350 Degrees F, Application Portable and stationary rotary screw, rotary vane compressors, Single and multi-stage reciprocating compressors
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.