Differential Friction Modifier, 4 oz

STA LUBE| Zoro #: G1101502| Mfr #: SL2411

$6.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lubricant NSF Rating: Not RatedApplication: Friction modifiers boost gear oil's ability to reduce differential chatter and avoid clutch sticking. For use with GL-5 gear oils.Viscosity Index: Not Specified
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1101502 Mfr #: SL2411
Lubricant NSF Rating: Not RatedApplication: Friction modifiers boost gear oil's ability to reduce differential chatter and avoid clutch sticking. For use with GL-5 gear oils.
Viscosity Index: Not SpecifiedContainer Type: Tube
Four-Ball Wear: Not SpecifiedColor: Amber
Container Size: 4 oz.Flash Point: 309 Degrees F
SAE Grade: Not SpecifiedSpecific Gravity: 0.92
Standards: GM #1052358, Ford #M2C118-A, Chrysler #4318060Base Oil: Mineral
ISO Viscosity Grade: Not SpecifiedTimken OK Load: Not Specified
Series: Equa-Torque(R)Item: Differential Friction Modifier
Green Environmental Attribute: RoHS CompliantCountry of Origin (subject to change): United States

Description

Gear Lubricant, ISO Viscosity Grade Not Specified, SAE Grade Not Specified, Base Oil Mineral, Container Size 4 oz., Lubricant NSF Rating Not Rated, Viscosity Index Not Specified, Flash Point 309 Degrees F, Container Style Tube, Color Amber, Standards GM #1052358, Ford #M2C118-A, Chrysler #4318060, Specific Gravity 0.92, Green Environmental Attribute RoHS Compliant, AGMA Standard Not AGMA Rated, Item Differential Friction Modifier, Extreme Pressure Use No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews