FSNDH Jet Pump, 12.2/6.1 A, 115/230 V, 0.75 hp, 1-1/4 in Suction, 1 in Discharge Connection
- Mfr # FSNDH-L
- Zoro # G825008868
product price:Â
$
1,028.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FSNDH-L
- Zoro #
- G825008868
- UPC #
- 22315110281
- Country of Origin
- United States
Description
Close-grained cast iron body and base, specially treated for corrosion resistance. Provides strong performance with good pressure for wells to 25 ft deep. Self-priming after the priming chamber has been filled with water. Drain port provided for easy winterizing. Pump primes faster and handles more air with a multi-port, precision-molded, reinforced polypropylene diffuser. Motor windings feature insulation materials that protect against excessive moisture and contaminants. Heavy-duty ball bearings are sealed, permanently lubricated and tested to ensure extended life and smooth quiet operation. Built-in jet features a high strength poly-carbonate nozzle and venturi for maximum resistance to corrosion and abrasion. Clean out plug provided for ease of service. Noryl impeller is precision molded for ideal balance and is ultra-smooth for highest performance and efficiency. Mechanical shaft seal is precision lapped and made of highly polished carbon-ceramic, stainless steel construction, with an internal design for continuous water lubrication. Balanced rotor is die-cast under high pressures for uniform performance and greater efficiency. Pump and motor shaft are stainless steel for maximum corrosion resistance, with a one-piece threaded shaft for positive drive and alignment. Includes a dustproof cover to protect all electrical components from dirt, dusts and insects. Pressure switch with adjustable cut-in and fixed differential (20 psi). 115/230 V.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.