Shop STA-RITE
Create Account
ProJet SLC-L Jet Pump, 115/230 V, 9.9/4.9 A, 1-1/4 in Suction, 1 in Discharge NPT
- Mfr # SLC-L
- Zoro # G904260972
product price:Â
$
911.99
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
- SLC-L
- Zoro #
- G904260972
- UPC #
- 22315102798
- Country of Origin
- United States
Description
The ProJet SL convertible jet pumps offer a proven cast iron self-priming design. The ProJet SL convertible jets utilize the built-in regulators, offering easier priming and better range of performance from a complete line of shallow well, 4 in double pipe, 2 in and 3 in single pipe jet packages.