Shop HALLMARKIND INDUSTRIES
See all product information
Create Account
Submersible well pump, S.S. impellers, 1HP/230V, 4", Max 210' head, Max 25 gpm, built-in ctrl box
- Mfr # MAS0469S7A-INT230
- Zoro # G823367479
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Rated Voltage
230V AC
Nominal Flow Rate
25 GPM at 0 ft Head
Discharge Head Material
Stianless Steel
Discharge Port (In.)
1.25" NPTF
Max. Head (Ft.)
210 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MAS0469S7A-INT230
- Zoro #
- G823367479
- UPC #
- -
- Country of Origin
- China
- Rated Voltage
- 230V AC
- Nominal Flow Rate
- 25 GPM at 0 ft Head
- Discharge Head Material
- Stianless Steel
- Discharge Port (In.)
- 1.25" NPTF
- Max. Head (Ft.)
- 210 ft
- Shape
- Cylinder
- Phase - Pumps
- Single
- HP
- 1 hp
- Impeller Material
- Stainless Steel Build, Stainless Steel Impellers
- Includes
- 1 Pump, 1 Splice & Kit, Manual
- Application
- Plumbing, Well Pumps,
- Color
- Silver
Dimensions
- Width (In.)
- 4"
- Length (In.)
- 29 in
Description
Submersible well pump, non-breakable stainless steel impellers, 1HP/230V, 4", Max 210' head, Max 25 gpm all stainless steel, built-in ctrl box, 1.25"NPT output
- All stainless steel exterior
- Stainless steel impellers never break
- Built-in Thermal protection
- Built in starter box. No need for exteral box
- 4" max OD, fits 5" or bigger casings
- High efficiency motor, all copper winding
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.