Zoro Homepage
This item is Discontinued.
Sta-Rite Sta-Rite Industries FP217-811 0.75HP Well Pump Control Box 6219372

Sta-Rite Industries FP217-811 0.75HP Well Pump Control Box (Discontinued)

  • Mfr # 6219372
  • Zoro # G604047958
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6219372
Zoro #
G604047958
UPC #
22315118171
Country of Origin
China

Description

Features
  • For use with 3-wire 4 in. Submersibles.
  • Significantly reduces power consumption.
  • Saving electrical usage translates directly to cooler motor temperatures, resulting in longer motor life.
  • Contains starting components in an easy-to install and service design.
  • 230v.
  • Ul listed.
  • 3/4 hp
  • Dimension - 8.92 x 5.21 x 3.18 in.
  • Item weight - 2.75 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.